MV055F1CAX7E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MV055F1CAX7E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE E-RATED

MFG Item Number
MV055F1CAX7E

MV055F1CAX7E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE E-RATED

MFG Item Number
MV055F1CAX7E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MV055F1CAX7E
MEDIUM VOLTAGE E-RATED

Series Information

Specifications

Specifications
Manufacturer Part Number MV055F1CAX7E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series MV055 E-Rated medium voltage fuse, 5.5 kV, 7A, 50 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, Fiberglass tube, 1
Fuse Type Medium Voltage
Current Rating 7 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 4.4 lbs
Gross Weight 4.4 lbs