MV055F2DAX450E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MV055F2DAX450E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE 5.5KV 450E

MFG Item Number
MV055F2DAX450E

MV055F2DAX450E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE 5.5KV 450E

MFG Item Number
MV055F2DAX450E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MV055F2DAX450E
MEDIUM VOLTAGE 5.5KV 450E

Series Information

Specifications

Specifications
Manufacturer Part Number MV055F2DAX450E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series MV055 E-Rated medium voltage fuse, 5.5 kV, 450A, 50 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Class E, Fiberglass tube, 2
Fuse Type Medium Voltage
Current Rating 450 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 18.7 lbs
Gross Weight 18.7 lbs