Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Pepperl Fuchs Photoelectric Sensors, ML100 Series
MV100-RT/102/115
Pepperl Fuchs Photoelectric Sensors, ML100 Series
Photoelectric (Automation), 807157
Item Number
MV100-RT/102/115
This item cannot be canceled or returned
Description
Photoelectric Sensors, ML100 Series
Photoelectric (Automation), 807157
The ML100 series is characterized by its miniature housing with integral,all‑metal threaded bushings.All versions are equipped with a visible red transmitter LED.This greatly simplifies installation and commissioning.The switching states are easily visible from all directions thanks to the highly visible LEDs.
Specifications
Specifications
Manufacturer Part Number
807157
Manufacturer
Pepperl Fuchs
Product Series
ML100
Family Series
Pepperl Fuchs Photoelectric Sensors, ML100 Series
Description
Photoelectric (Automation), 807157
Power Type
DC
Beam Type
Visible Red
Max Range
49.21 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Number of Outputs
1
Output Type
NPN
Operating Mode
Light On
Connection Type
Cable
Matching Source Unit
M100-RT/76b/115
Package Style
Cubic
Composition
Non-Metallic
Protection Rating
IP67
Net Weight
0.085 lbs
Gross Weight
0.085 lbs
MV100-RT/102/115
Pepperl Fuchs Photoelectric Sensors, ML100 Series