MV12-F1/82B/124/128
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MV12-F1/82B/124/128

Pepperl Fuchs Photoelectric Sensors

MV12-F1/82B/124/128

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 115970
Item Number
MV12-F1/82B/124/128
MFG Item Number
115970
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MV12-F1/82B/124/128
Photoelectric (Automation), 115970

Series Information

Specifications

Specifications
Manufacturer Part Number 115970
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 115970
Power Type DC
Beam Type Infrared
Max Range 82 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type Push-Pull
Operating Mode Dark On, Light On
Connection Type 5 Pin M12 Connector
Matching Source Unit M12-F1-IR/76b/124
Package Style Cubic
Protection Rating IP67
Net Weight 0.183 lbs
Gross Weight 0.183 lbs