MV15-DC-200V-110V-CU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MV15-DC-200V-110V-CU

Altech Panel Meters & Gauges

MV15-DC-200V-110V-CU

Altech Panel Meters & Gauges
Volt Meter, 1/8DIN, LED
MFG Item Number
MV15-DC-200V-110V-CU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
MV15-DC-200V-110V-CU
Volt Meter, 1/8DIN, LED

Series Information

Specifications

Specifications
Manufacturer Part Number MV15-DC-200V-110V-CU
Manufacturer Altech
Family Series Altech Panel Meters & Gauges
Description Volt Meter, 1/8DIN, LED
Type AC Volts, DC Volts, Hertz
Max Input Signal 110 VAC, 200 VDC, 60 Hz
Display Type LED
Display Digits 3
Power Supply 110 VAC
Nominal Voltage 120 VAC
Nominal Size 1/8 DIN
Alarm Indicators 1 LED
Operating Temperature 14-131 °F
Protection Rating IP65
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs