MV155F1CBX10E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MV155F1CBX10E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE E-RATED

MFG Item Number
MV155F1CBX10E

MV155F1CBX10E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE E-RATED

MFG Item Number
MV155F1CBX10E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MV155F1CBX10E
MEDIUM VOLTAGE E-RATED

Series Information

Specifications

Specifications
Manufacturer Part Number MV155F1CBX10E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series MV055 E-Rated medium voltage fuse, 15.5 kV, 10A, 50 kAIC, Non Indicating, Current limiting, Ferrule end X ferrule end, Fiberglass tube, 1 - MV155F1CBX10E
Fuse Type Medium Voltage
Current Rating 10 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 5.35 lbs
Gross Weight 5.35 lbs