Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MV155F1DBS40E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE 15.5KV
MFG Item Number
MV155F1DBS40E
MV155F1DBS40E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE 15.5KV
MFG Item Number
MV155F1DBS40E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MV155F1DBS40E |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series MV055 E-Rated medium voltage fuse, 15.5 kV, 40A, Non Indicating, Current limiting, 1 |
| Fuse Type |
Medium Voltage |
| Current Rating |
40 A |
| AC Voltage |
15,500 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
MV155F1DBS40E
Eaton's Bussmann series Fuses