MV155F1DCS80E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MV155F1DCS80E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE 15.5KV

MFG Item Number
MV155F1DCS80E

MV155F1DCS80E Eaton's Bussmann series Fuses, MEDIUM VOLTAGE 15.5KV

MFG Item Number
MV155F1DCS80E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MV155F1DCS80E
MEDIUM VOLTAGE 15.5KV

Series Information

Specifications

Specifications
Manufacturer Part Number MV155F1DCS80E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 80A, 15.5 kV, 1 barrel
Fuse Type Medium Voltage
Current Rating 80 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 12 lbs
Gross Weight 12 lbs