Series Information
| Manufacturer Part Number | MV155F2DBX175E |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series MV055 E-Rated medium voltage fuse, Current limiting, 175A, 50 kAIC Symmetrical Maximum interrupt rating, E class, Silver ribbon element, Fiberglass tube, 2 barrels, 0.75 in diameter, 18.7 in length |
| Fuse Type | Medium Voltage |
| Current Rating | 175 A |
| AC Voltage | 15,500 VAC |
| Characteristic | General Purpose |
| Trip Indicator | Yes |
| Package Type | Cartridge |
| Net Weight | 0.001 lbs |
| Gross Weight | 282.192 lbs |