Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cal Controls Process Controllers, MAXVU Series
MV160MAR0C21U0
Cal Controls Process Controllers, MAXVU Series
Temp Controller,1/16 DIN,110/240VAC,
MFG Item Number
MV160MAR0C21U0
This item cannot be canceled or returned
Description
Process Controllers, MAXVU Series
Temp Controller,1/16 DIN,110/240VAC,
Specifications
Specifications
| Manufacturer Part Number |
MV160MAR0C21U0 |
| Manufacturer |
Cal Controls |
| Product Series |
MAXVU |
| Family Series |
Cal Controls Process Controllers, MAXVU Series |
| Description |
Temp Controller,1/16 DIN,110/240VAC, Output: SSR/RLY/None, RS485 |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps AC, Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay, Solid State AC |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, C, J, K, L, N, R, S, T |
| Approvals |
CE, cUL, UL |
| Comments |
RS485 Communications |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.35 lbs |
MV160MAR0C21U0
Cal Controls Process Controllers, MAXVU Series