Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MV48M24F4516CU Eaton Transformers, 45KVA 3PH 480-240D 115C
MFG Item Number
MV48M24F4516CU
MV48M24F4516CU Eaton Transformers, 45KVA 3PH 480-240D 115C
MFG Item Number
MV48M24F4516CU
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MV48M24F4516CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, CU windings, DOE 2016, NEMA 2, FR942, 45 kVA, Floor/wall mnt upright only, 3-phase, PV: 480V delta, SV: 240V delta, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 45 kVA, WS58 |
| Phase |
3 |
| Type |
Marine Duty |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MV48M24F4516CU
Eaton Transformers