Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MV48M28T22CU Eaton Transformers, 225KVA MRN Duty TX Vent 480V-208/120V
MFG Item Number
MV48M28T22CU
MV48M28T22CU Eaton Transformers, 225KVA MRN Duty TX Vent 480V-208/120V
MFG Item Number
MV48M28T22CU
This item cannot be canceled or returned
Description
225KVA MRN Duty TX Vent 480V-208/120V
Specifications
Specifications
| Manufacturer Part Number |
MV48M28T22CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Marine Duty Transformer, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 208Y/120V, 225 kVA, Cu windings, Frame: 917, uses WS34 |
| Phase |
3 |
| Type |
Marine Duty |
| VA Rating |
225,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
MV48M28T22CU
Eaton Transformers