MVB-TM3
Dwyer Instruments Valves - Hydraulic & Pneumatic, MV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MVB-TM3

Dwyer Instruments Valves - Hydraulic & Pneumatic, MV Series

MVB-TM3

Dwyer Instruments Valves - Hydraulic & Pneumatic, MV Series
Mxf Mini Brass Ball Valve Tee
MFG Item Number
MVB-TM3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, MV Series
Item #
MVB-TM3
Mxf Mini Brass Ball Valve Tee

MV Series Information

Series MV Mini Brass Ball Valves are ideal for use in small, confined spaces, where larger valves are of no use. Installation is made easy with a choice of female x female or male x female process connections. Pure PTFE ball seats provide broad media compatibility and bubble tight shutoff.

Product Applications
  • Gas or liquid flow controlIdeal for small, confined spaces


Specifications

Specifications
Manufacturer Part Number MVB-TM3
Manufacturer Dwyer Instruments
Product Series MV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, MV Series
Description Mxf Mini Brass Ball Valve Tee Handle 450 PSI 3/8In
Valve Type Male to Female Ends
Body Size Small
Connection 3/8 "
Connection Type NPT
Gasket Material Fluroelastomer
Seat Material PTFE
Operation Type Tee Handle
Net Weight 0.01 lbs
Gross Weight 0.01 lbs