Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Wire & Cable
MVB2-2
Marathon Special Products Wire & Cable
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MVB2-2 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Wire & Cable |
| Description |
JUMPER, 2-POSITION |
| Type |
Terminal Block |
| For Use With |
DIN Rail Terminal Blocks |
| Number of Poles |
2 |
| Net Weight |
0.0026 lbs |
| Gross Weight |
0.0026 lbs |
MVB2-2
Marathon Special Products Wire & Cable