Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 96229 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Contactors |
| Nominal Coil Voltage | 120 VAC |
| Auxiliary Contact | 2NO, 2NC |
| Coil Voltage | 120 VAC |
| Max Load Voltage | 4,160 V |
| Max Load Current | 400 A |
| Rated Frequency | 50 Hz, 60 Hz |
| Dielectric Strength | 20 kV / 1 Min |
| Interrupting Current | 4,620 A |
| Frequency | 300/Hr |
| Switching Frequency | 300/Hr |
| Pick-Up Voltage | 102 V |
| Approvals | CSA, UR |
| Operating Temperature | 32-135 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |