MVC77U036A50-26
Joslyn Clark Contactors, MVC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MVC77U036A50-26

Joslyn Clark Contactors, MVC Series

MVC77U036A50-26

Joslyn Clark Contactors, MVC Series
CONTACTOR, VACUUM, 240VAC COIL
Item Number
MVC77U036A50-26
MFG Item Number
MVC77U036A50-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, MVC Series
Item #
MVC77U036A50-26
CONTACTOR, VACUUM, 240VAC COIL

MVC Series Information

  • Easy Inspection and Assembly
  • Lightweight and Compact
  • Mounts in Any Plane
  • Energy Efficient
  • Modular Design

The Joslyn Clark USAVAC medium voltage vacuum contactors offer many unique features to create easy maintenance, dependability and versatility. NEMA type E2 starters are available in Type 1, 3R and 12 enclosures. The modular design allows for a simplified assembly and easy inspection, utilizing minimum parts. The control module contains the coil and 2 N.O. and 2 N.C. auxiliary contacts. It is easily removed for inspection or replacement.



Specifications

Specifications
Manufacturer Part Number MVC77U036A50-2
Manufacturer Joslyn Clark
Product Series MVC
Family Series Joslyn Clark Contactors, MVC Series
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC, 240 VAC
Max Load Voltage 5,000 V
Max Load Current 600 A
Rated Frequency 50 Hz, 60 Hz
Dielectric Strength 20 kV / 1 Min
Interrupting Current 4,620 A
Frequency v300/Hr
Switching Frequency v300/Hr
Pick-Up Voltage 102 V
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs