Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, MVE-25xx Series
MVE-258
Altech Terminal Blocks, MVE-25xx Series
PCB Terminal, 5mm PS (50) 8 Pole,
This item cannot be canceled or returned
Description
Terminal Blocks, MVE-25xx Series
PCB Terminal, 5mm PS (50) 8 Pole,
MVE-25xx Series Information
Specifications
Specifications
| Manufacturer Part Number |
MVE-258 |
| Manufacturer |
Altech |
| Product Series |
MVE-25xx |
| Family Series |
Altech Terminal Blocks, MVE-25xx Series |
| Description |
PCB Terminal, 5mm PS (50) 8 Pole, Vert.,15A,300V,Green |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
8 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| Wire Size Range |
30-14 AWG |
| IEC Voltage |
450 VAC |
| Color |
Green |
| Wire Entry Position |
Top |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MVE-258
Altech Terminal Blocks, MVE-25xx Series