MVF461H40-20
Siemens Building Technologies HVAC Valves, MVF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MVF461H40-20

Siemens Building Technologies HVAC Valves, MVF Series

MVF461H40-20

Siemens Building Technologies HVAC Valves, MVF Series
MAG Valve,1 1/2in.,CV 23.4,STEAM
MFG Item Number
MVF461H40-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MVF Series
Item #
MVF461H40-20
MAG Valve,1 1/2in.,CV 23.4,STEAM

MVF Series Information

  • Selectable Standard Interface: 0/2 to 10 VDC or 0/4 to 20 mA
  • Low‑Friction, Heavy‑Duty, and Maintenance‑Free
  • 145 psi Maximum Differential and Close‑Off Pressure
  • 0.5 to 2 Inch Line Size
  • Cast Iron Housing
The MVF461H Control Valves are through‑port valves with magnetic actuators. The actuator is equipped with an electronics module for positioning control and position feedback. If the power is off, the valve fails closed. The short positioning time, high resolution, and high rangeability make these valves ideal for proportional control of district heating stations and heating applications using high temperature hot water and steam.

Specifications

Specifications
Manufacturer Part Number MVF461H40-20
Manufacturer Siemens Building Technologies
Product Series MVF
Family Series Siemens Building Technologies HVAC Valves, MVF Series
Description MAG Valve,1 1/2in.,CV 23.4,STEAM
Capacity 23.3 Cv
Pipe Size 1.5 "
Connection Type Flanged
Max Close-Off Pressure 145 psi
Body Pattern Two-Way Normally Closed
Valve Style Control
Medium Temperature Range 34-356 °F
Flow Characteristic Selectable Equal Percentage or Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Approvals CE, CSA, UL
Comments Positioning, ISO Flanges without Adapters, 0-20 mA or 0-10 VDC Control Signals
Net Weight 39.2 lbs
Gross Weight 39.2 lbs