Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MVI-2

Altech Terminals

MVI-2

Altech Terminals
PCB Term, 2 pole, Plug-in,Card Edge,
MFG Item Number
MVI-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
MVI-2
PCB Term, 2 pole, Plug-in,Card Edge,

Series Information

Specifications

Specifications
Manufacturer Part Number MVI-2
Manufacturer Altech
Family Series Altech Terminals
Description PCB Term, 2 pole, Plug-in,Card Edge, 6.35mmPS,25A,300V (100)
Number of Ports 2
Wire Size Range 30-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Black
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs