Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Valves, MVL Series
MVL661.20-2.5
Siemens Building Technologies Valves, MVL Series
3/4in.REFRIGERATION Valve
MFG Item Number
MVL661.20-2.5
This item cannot be canceled or returned
Description
3/4in.REFRIGERATION Valve
Specifications
Specifications
| Manufacturer Part Number |
MVL661.20-2.5 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
MVL |
| Family Series |
Siemens Building Technologies Valves, MVL Series |
| Description |
3/4in.REFRIGERATION Valve |
| Current Rating |
0-20 mA |
| Material |
Steel |
| Valve Type |
Three-Way Magnetic |
| Voltage |
24 VAC, 24 VDC |
| Approvals |
CSA, UL |
| Comments |
Expansion, hot gas, and suction throttle applications. |
| Net Weight |
9.12 lbs |
| Gross Weight |
9.69 lbs |
MVL661.20-2.5
Siemens Building Technologies Valves, MVL Series