Series Information
| Manufacturer Part Number | MVM3458D |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .25KW, 1725RPM, 3PH, 60HZ, D71D, 3320M |
| Type | IEC |
| Horsepower | 1/3 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 1.4 A |
| Service Factor | 1.35 |
| Composition | Steel |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |