Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MVNAC7131/U
MFG Item Number
MVNAC7131/U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MVNAC7131/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Valves |
| Description |
BALL VALVE ACT |
| Manual Operation |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0.0063 lbs |
MVNAC7131/U
Honeywell HVAC Valves