MVR10LZR0051U0
Cal Controls Process Controllers, MAXVU Rail Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MVR10LZR0051U0

Cal Controls Process Controllers, MAXVU Rail Series

MVR10LZR0051U0

Cal Controls Process Controllers, MAXVU Rail Series
MAXVU Rail, Controller/Transmitter,
MFG Item Number
MVR10LZR0051U0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, MAXVU Rail Series
Item #
MVR10LZR0051U0
MAXVU Rail, Controller/Transmitter,

MAXVU Rail Series Information

  • DIN rail mounted
  • Universal input
  • Up to 3 outputs
  • Digital Input
  • RS485 communications option
  • Fast configuration
  • Clear OLED display
  • 22.5mm module width

Videos

Specifications

Specifications
Manufacturer Part Number MVR10LZR0051U0
Manufacturer Cal Controls
Product Series MAXVU Rail
Family Series Cal Controls Process Controllers, MAXVU Rail Series
Description MAXVU Rail, Controller/Transmitter, Standard, 24VAC/DC, Universal Input, Relay/Relay/None Out
Power Supply 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type OLED
Case Size 22.5 mm
Thermocouple Class B, C, J, K, L, N, R, S, T
Approvals CE, cUL, UL
Net Weight 0.335 lbs
Gross Weight 0.495 lbs