Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cal Controls Process Controllers, MAXVU Rail Series
MVR1TLZRLC51U0
Cal Controls Process Controllers, MAXVU Rail Series
MAXVU Rail Limiter, 24VAC/DC,
MFG Item Number
MVR1TLZRLC51U0
This item cannot be canceled or returned
Description
Process Controllers, MAXVU Rail Series
MAXVU Rail Limiter, 24VAC/DC,
MAXVU Rail Series Information
- DIN rail mounted
- Universal input
- Up to 3 outputs
- Digital Input
- RS485 communications option
- Fast configuration
- Clear OLED display
- 22.5mm module width
Specifications
Specifications
| Manufacturer Part Number |
MVR1TLZRLC51U0 |
| Manufacturer |
Cal Controls |
| Product Series |
MAXVU Rail |
| Family Series |
Cal Controls Process Controllers, MAXVU Rail Series |
| Description |
MAXVU Rail Limiter, 24VAC/DC, Universal Input, Relay/Relay/Linear Out, RS485 |
| Power Supply |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Linear Voltage, Relay, Solid State AC |
| Number of Outputs |
3 |
| Display Type |
OLED |
| Case Size |
22.5 mm |
| Thermocouple Class |
B, C, J, K, L, N, R, S, T |
| Approvals |
CE, cUL, UL |
| Comments |
RS485 Communications |
| Net Weight |
0.4406 lbs |
| Gross Weight |
0.4406 lbs |
MVR1TLZRLC51U0
Cal Controls Process Controllers, MAXVU Rail Series