MVR1TMZR0051U0
Cal Controls Process Controllers, MAXVU Rail Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MVR1TMZR0051U0 Cal Controls Process Controllers, MAXVU Rail Series, MAXVU Rail Limiter, 100-240VAC,

MFG Item Number
MVR1TMZR0051U0

MVR1TMZR0051U0 Cal Controls Process Controllers, MAXVU Rail Series, MAXVU Rail Limiter, 100-240VAC,

MFG Item Number
MVR1TMZR0051U0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, MAXVU Rail Series
Item #
MVR1TMZR0051U0
MAXVU Rail Limiter, 100-240VAC,

MAXVU Rail Series Information

  • DIN rail mounted
  • Universal input
  • Up to 3 outputs
  • Digital Input
  • RS485 communications option
  • Fast configuration
  • Clear OLED display
  • 22.5mm module width

Videos

Specifications

Specifications
Manufacturer Part Number MVR1TMZR0051U0
Manufacturer Cal Controls
Product Series MAXVU Rail
Family Series Cal Controls Process Controllers, MAXVU Rail Series
Description MAXVU Rail Limiter, 100-240VAC, Universal Input, Relay/Relay/None Out
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type OLED
Case Size 22.5 mm
Thermocouple Class B, C, J, K, L, N, R, S, T
Approvals CE, cUL, UL
Net Weight 0.4406 lbs
Gross Weight 0.0313 lbs