Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, MVS-15xx Series
MVS-152
Altech Terminal Blocks, MVS-15xx Series
PCB Terminal, 5mm PS (100) 2 pole,
This item cannot be canceled or returned
Description
Terminal Blocks, MVS-15xx Series
PCB Terminal, 5mm PS (100) 2 pole,
MVS-15xx Series Information
Specifications
Specifications
| Manufacturer Part Number |
MVS-152 |
| Manufacturer |
Altech |
| Product Series |
MVS-15xx |
| Family Series |
Altech Terminal Blocks, MVS-15xx Series |
| Description |
PCB Terminal, 5mm PS (100) 2 pole, Vert, 16A, 250V, Green |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
2 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| Wire Size Range |
30-16 AWG |
| IEC Voltage |
250 VAC |
| Color |
Green |
| Wire Entry Position |
Top |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MVS-152
Altech Terminal Blocks, MVS-15xx Series