Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MW9Z-T1 IDEC Switches, Lock Ring Wrench, Brass, Used to
MW9Z-T1 IDEC Switches, Lock Ring Wrench, Brass, Used to
This item cannot be canceled or returned
Description
Lock Ring Wrench, Brass, Used to
Specifications
Specifications
| Manufacturer Part Number |
MW9Z-T1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lock Ring Wrench, Brass, Used to Tighten the Locking Ring |
| Type |
Locking Ring Wrench |
| For Use With |
HW Series |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.33 lbs |