MWS120-34A17A02048

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MWS120-34A17A02048 Sick Encoders, Measuring wheel encoders, MWS120-34A17

MFG Item Number
1136813

MWS120-34A17A02048 Sick Encoders, Measuring wheel encoders, MWS120-34A17

MFG Item Number
1136813
Item Number
MWS120-34A17A02048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
MWS120-34A17A02048
Measuring wheel encoders, MWS120-34A17

Series Information

Specifications

Specifications
Manufacturer Part Number 1136813
Manufacturer Sick
Family Series Sick Encoders
Description Measuring wheel encoders, MWS120, MWS120-34A17A02048, Measuring wheel circumference: 500 mm, Measuring wheel surface: Smooth polyurethane surface, Communication interface: 4.5 V ... 30 V, Incremental, TTL, HTL, Supply voltage: 4.5 V ... 30 V, Mounted en
Termination M23 12 Pin Radial
Commutating Yes
Operating Temperature -30-80 °C
Mounting Wheel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs