Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MX1A-MK948 IDEC Sensors, 120V AC Version (E7200-67979)

MFG Item Number
MX1A-MK948

MX1A-MK948 IDEC Sensors, 120V AC Version (E7200-67979)

MFG Item Number
MX1A-MK948
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
MX1A-MK948
120V AC Version (E7200-67979)

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Sensors
Manufacturer Part Number MX1A-MK948
Description 120V AC Version (E7200-67979)
Accessory Type Detector
Application Protection
Voltage 120 VAC
Material Zinc Die-Cast
Net Weight 0 lbs
Gross Weight 0 lbs