Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MX213-50-1000 BEI Sensors Encoders, MX21 INSTA-MOUNT Series, ENCODER, SPECIAL
MFG Item Number
MX213-50-1000
MX213-50-1000 BEI Sensors Encoders, MX21 INSTA-MOUNT Series, ENCODER, SPECIAL
MFG Item Number
MX213-50-1000
This item cannot be canceled or returned
Description
Encoders, MX21 INSTA-MOUNT Series
MX21 INSTA-MOUNT Series Information
Specifications
Specifications
| Manufacturer Part Number |
MX213-50-1000 |
| Manufacturer |
BEI Sensors |
| Product Series |
MX21 INSTA-MOUNT |
| Family Series |
BEI Sensors Encoders, MX21 INSTA-MOUNT Series |
| Description |
ENCODER, SPECIAL |
| Resolution (PPR) |
1,000 |
| Incremental Channels |
Dual |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
1/2 " |
| Shaft Seal |
No |
| Shaft Type |
Hollow |
| Input Voltage |
5 VDC |
| Output Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Operating Temperature |
-10-70 °C |
| Mounting |
Hollowshaft |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MX213-50-1000
BEI Sensors Encoders, MX21 INSTA-MOUNT Series