Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MX2500B2PK Duracell Batteries, PC Series, Battery, Duracell Ultra, Alkaline,
MFG Item Number
MX2500B2PK
MX2500B2PK Duracell Batteries, PC Series, Battery, Duracell Ultra, Alkaline,
MFG Item Number
MX2500B2PK
This item cannot be canceled or returned
Description
Battery, Duracell Ultra, Alkaline,
1.5 ~ 9 Volts High Discharge Rate Alkaline Manganese Dioxide Long Shelf Life Many Sizes to Choose From Duracell recognizes that people using batteries in the workplace have special requirements. That's why they offer the Procell line of professional batteries. Duracell Procell batteries are dependable, long lasting batteries.
Specifications
Specifications
Product Series
PC
Manufacturer Part Number
MX2500B2PK
Manufacturer
Duracell
Family Series
Duracell Batteries, PC Series
Description
Battery, Duracell Ultra, Alkaline, in.AAAAin., 1.5 Volt, 2-Pc Blister, 24 Cards/Case
Size
AAAA
DC Voltage
1.5 VDC
MilliAmp-Hours
650 mA-Hrs
Composition
Alkaline
Termination
Flat Contact
Operating Temperature
-4-129 °F
Diameter
0.33 "
Length
1.67 "
Comments
The MX2500 is not part of the Procell family but is an alkaline battery.
Net Weight
0.013 lbs
Gross Weight
0.035 lbs
MX2500B2PK
Duracell Batteries, PC Series