MX Series Information
| Manufacturer Part Number | MXG461.15-0.6U |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | MX |
| Family Series | Siemens Building Technologies HVAC Valves, MX Series |
| Description | MAGNETIC Valve,1/2in.,0-10V |
| Capacity | 0.7 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 44 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Control |
| Medium Temperature Range | 34-266 °F |
| Flow Characteristic | Selectable Equal Percentage or Linear |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Closed |
| Approvals | cUL, UL |
| Comments | 4-20 mA or 0-10 VDC Control Signals |
| Net Weight | 9.53 lbs |
| Gross Weight | 9.53 lbs |