MX Series Information
| Manufacturer Part Number | MXG461B40-20 |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | MX |
| Family Series | Siemens Building Technologies HVAC Valves, MX Series |
| Description | MAG Valve,1 1/2in.,CV 23.4,RED BRS |
| Capacity | 23 Cv |
| Pipe Size | 1.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 87 psi |
| Max Static Pressure | 232 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Control |
| Medium Temperature Range | -4-248 °F |
| Flow Characteristic | Selectable Equal Percentage or Linear |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Spring Normally Closed |
| Approvals | CE, CSA, UL |
| Comments | Positioning, Feedback for Domestic, Hot, Cold Water Systems, 0-20 mA or 0-10 VDC Control Signals |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |