Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MYEL40 Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float
MYEL40 Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float
This item cannot be canceled or returned
Description
Series M Mechanical Tilt Float
Specifications
Specifications
| Manufacturer Part Number |
MYEL40 |
| Manufacturer |
Warrick a Brand of Gems Sensors |
| Family Series |
Warrick a Brand of Gems Sensors Sensors |
| Description |
Series M Mechanical Tilt Float Switch |
| Net Weight |
3.085 lbs |
| Gross Weight |
3.16 lbs |
MYEL40
Warrick a Brand of Gems Sensors Sensors