MYEL40W
Warrick a Brand of Gems Sensors Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MYEL40W

Warrick a Brand of Gems Sensors Sensors

MYEL40W

Warrick a Brand of Gems Sensors Sensors
Series M Mechanical Tilt Float
MFG Item Number
MYEL40W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
MYEL40W
Series M Mechanical Tilt Float

Series Information

Specifications

Specifications
Manufacturer Part Number MYEL40W
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Sensors
Description Series M Mechanical Tilt Float Switch
Float Type Tilt Float
Contacts SPST-NC
Switching Current 13 A
AC Voltage 120 VAC, 240 VAC
Connection Type Wire Leads
Composition ABS
Diameter 60.3 mm
Operating Temperature 32-194 °F
Approvals CSA, UL
Comments Weight Tether Method
Net Weight 4.395 lbs
Gross Weight 4.395 lbs