MZO-25L20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MZO-25L20

ILME Plugs & Receptacles

MZO-25L20

ILME Plugs & Receptacles
HD 1L-25P-M20 -SD EN.
MFG Item Number
MZO-25L20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
MZO-25L20
HD 1L-25P-M20 -SD EN.

Series Information

Specifications

Specifications
Manufacturer Part Number MZO-25L20
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description HD 1L-25P-M20 -SD EN.
Number of Contacts None (Housing Only)
Operating Temperature -40-125 °C
Composition Metallic
Thread Size M20
Enclosure Hood/Side Entry
Approvals CE, cURus
Net Weight 0.255 lbs
Gross Weight 0.255 lbs