Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N-70
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
N-70 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU MEC 2-8 B UL CSA |
| Wire Size Range |
8-2 AWG |
| Material |
Copper |
| Approvals |
CSA, UL |
| Comments |
Splicer/Reducer |
| Net Weight |
0 lbs |
| Gross Weight |
0.065 lbs |