Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N-A210M3CACJ2 Eaton Starters, Eaton Cutler Hammer N-A210M3CACJ2
MFG Item Number
EATON-50-28699-460
N-A210M3CACJ2 Eaton Starters, Eaton Cutler Hammer N-A210M3CACJ2
MFG Item Number
EATON-50-28699-460
Item Number
N-A210M3CACJ2
This item cannot be canceled or returned
Description
Eaton Cutler Hammer N-A210M3CACJ2
Specifications
Specifications
| Manufacturer Part Number |
EATON-50-28699-460 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
N-A210M3CACJ2, Eaton Freedom NEMA motor control starter, Reversing Starter, 2NO 2NC contacts, 120V coil, NEMA size 3 |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
220-240 VAC |
| Nominal Voltage |
240 VAC |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
N-A210M3CACJ2
Eaton Starters