N001-007-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N001-007-BL Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e (350MHz) Blue Molded Snagless
MFG Item Number
N001-007-BL

N001-007-BL Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e (350MHz) Blue Molded Snagless

MFG Item Number
N001-007-BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N001-007-BL
Cat5e (350MHz) Blue Molded Snagless

Series Information

Specifications

Specifications
Manufacturer Part Number N001-007-BL
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat5e (350MHz) Blue Molded Snagless Patch Cable, RJ45M/M - 7ft.
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 7 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Blue
Net Weight 0.15 lbs
Gross Weight 0.15 lbs