Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N001-010-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Cat5e / Cat5 350MHz Snagless
MFG Item Number
N001-010-WH
N001-010-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Cat5e / Cat5 350MHz Snagless
MFG Item Number
N001-010-WH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10ft Cat5e / Cat5 350MHz Snagless
Specifications
Specifications
| Manufacturer Part Number |
N001-010-WH |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
10ft Cat5e / Cat5 350MHz Snagless Patch Cable RJ45 M/M White 10ft. |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
White |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
N001-010-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables