N001-014-GY
Eaton's Tripp Lite series Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N001-014-GY Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e 350MHz Gray Snagless Molded
MFG Item Number
N001-014-GY

N001-014-GY Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e 350MHz Gray Snagless Molded

MFG Item Number
N001-014-GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N001-014-GY
Cat5e 350MHz Gray Snagless Molded

Series Information

Specifications

Specifications
Manufacturer Part Number N001-014-GY
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat5e 350MHz Gray Snagless Molded Patch Cable RJ45 - 14ft.
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 14 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Gray
Net Weight 0.4 lbs
Gross Weight 0.4 lbs