Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N002-002-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e 350MHz Black Molded Patch
MFG Item Number
N002-002-BK
N002-002-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e 350MHz Black Molded Patch
MFG Item Number
N002-002-BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat5e 350MHz Black Molded Patch
Specifications
Specifications
| Manufacturer Part Number |
N002-002-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat5e 350MHz Black Molded Patch Cable RJ45 - 2ft. |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
2 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Black |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.07 lbs |
N002-002-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables