N002-025-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N002-025-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e 350MHz Black Molded Patch

MFG Item Number
N002-025-BK

N002-025-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e 350MHz Black Molded Patch

MFG Item Number
N002-025-BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N002-025-BK
Cat5e 350MHz Black Molded Patch

Series Information

Specifications

Specifications
Manufacturer Part Number N002-025-BK
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat5e 350MHz Black Molded Patch Cable RJ45M/M - 25ft.
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 25 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Black
Net Weight 0.5 lbs
Gross Weight 0.5 lbs