Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N020-01K-GY Eaton's Tripp Lite series Wire & Cable, Cat5e 350MHz Bulk Stranded PVC
MFG Item Number
N020-01K-GY
N020-01K-GY Eaton's Tripp Lite series Wire & Cable, Cat5e 350MHz Bulk Stranded PVC
MFG Item Number
N020-01K-GY
This item cannot be canceled or returned
Description
Cat5e 350MHz Bulk Stranded PVC
Specifications
Specifications
| Manufacturer Part Number |
N020-01K-GY |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Wire & Cable |
| Description |
Cat5e 350MHz Bulk Stranded PVC Cable - 1000ft. |
| Number of Pairs |
4 |
| Conductor Type |
Stranded |
| Wire Size Range |
24 AWG |
| Jacket Color |
Gray |
| Plenum or Riser? |
Plenum |
| Length |
1,000 ' |
| Application |
Cat5e Cable |
| Net Weight |
24.4 lbs |
| Gross Weight |
24.4 lbs |
N020-01K-GY
Eaton's Tripp Lite series Wire & Cable