Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N030-100 Eaton's Tripp Lite series Panel & Computer Interface Cables, 100PK RJ45 Plugs Round Solid
N030-100 Eaton's Tripp Lite series Panel & Computer Interface Cables, 100PK RJ45 Plugs Round Solid
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
100PK RJ45 Plugs Round Solid
Specifications
Specifications
| Manufacturer Part Number |
N030-100 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
100PK RJ45 Plugs Round Solid Stranded Conductor 4-pair Cat5e Cbl |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.35 lbs |
N030-100
Eaton's Tripp Lite series Panel & Computer Interface Cables