N050-012
Eaton's Tripp Lite series Network Panels

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N050-012 Eaton's Tripp Lite series Network Panels, Cat5e Wall Mount Patch Panel 568B -
MFG Item Number
N050-012

N050-012 Eaton's Tripp Lite series Network Panels, Cat5e Wall Mount Patch Panel 568B -

MFG Item Number
N050-012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, Series
Item #
N050-012
Cat5e Wall Mount Patch Panel 568B -

Series Information

Specifications

Specifications
Manufacturer Part Number N050-012
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Network Panels
Description Cat5e Wall Mount Patch Panel 568B - 12 Port
Number of Ports 12
Panel Format Punchdown
Cable Type Cat 5e
Shielded No
Connection (Front) RJ45
Connection (Rear) 110 Type IDC
Cable Manager No
Mounting Surface Mount
Approvals UL
Comments 89D Mounting Bracket, Vertical Orientation
Net Weight 0.68 lbs
Gross Weight 0.68 lbs