N050X125FJJ
Panduit Labels, Non-Laminated Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N050X125FJJ Panduit Labels, Non-Laminated Labels Series, N050X125FJJ Non-Laminating Label

MFG Item Number
N050X125FJJ

N050X125FJJ Panduit Labels, Non-Laminated Labels Series, N050X125FJJ Non-Laminating Label

MFG Item Number
N050X125FJJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Labels, Non-Laminated Labels Series
Item #
N050X125FJJ
N050X125FJJ Non-Laminating Label

Non-Laminated Labels Series Information

  • Labels can be printed in both laser and ink jet printers
  • Use as a wrap around label or flag style labels for wire/cable labeling
  • Temperature range: ‑40°F to 180°F (‑40°C to 82°C)

Specifications

Specifications
Manufacturer Part Number N050X125FJJ
Manufacturer Panduit
Product Series Non-Laminated Labels
Family Series Panduit Labels, Non-Laminated Labels Series
Description Non-laminated polyolefin label, 0.50 W x 1.25 H, 10-6 AWG, adhesive polyolefin, white, 14 labels/row, 98 labels/sheet, 10000 labels per package.
Application Cable & Wire Marking
Material Type Polyolefin
Background Color White
Label Height 0.5 "
Label Width 1.25 "
Net Weight 2 lbs
Gross Weight 2 lbs