N050X150CBT
Panduit Labels, Non-Laminated Vinyl Cloth Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N050X150CBT Panduit Labels, Non-Laminated Vinyl Cloth Labels Series, N050X150CBT Non-Laminating Label

MFG Item Number
N050X150CBT

N050X150CBT Panduit Labels, Non-Laminated Vinyl Cloth Labels Series, N050X150CBT Non-Laminating Label

MFG Item Number
N050X150CBT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Labels, Non-Laminated Vinyl Cloth Labels Series
Item #
N050X150CBT
N050X150CBT Non-Laminating Label

Non-Laminated Vinyl Cloth Labels Series Information

. Labels offer crisp, clear legends with superior legibility
  • Use as a wrap‑around label or flag style marker for wire/cable labeling
  • Works well on Teflon coated wires
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑40F to 170F (‑40C to 77C)

Specifications

Specifications
Manufacturer Part Number N050X150CBT
Manufacturer Panduit
Product Series Non-Laminated Vinyl Cloth Labels
Family Series Panduit Labels, Non-Laminated Vinyl Cloth Labels Series
Description White, vinyl cloth label.
Application Cable & Wire Marking
Material Type Vinyl
Material Description Cloth
Background Color White
Label Width 1.5 "
Label Height 0.5 "
Recommended Printer(s) TDP43ME
Net Weight 1.57 lbs
Gross Weight 1.75 lbs