N063-001-ENC-K1
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N063-001-ENC-K1

Eaton's Tripp Lite series Enclosures

N063-001-ENC-K1

Eaton's Tripp Lite series Enclosures
DIN Rail Mounting Keystone Module
MFG Item Number
N063-001-ENC-K1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N063-001-ENC-K1
DIN Rail Mounting Keystone Module

Series Information

Specifications

Specifications
Manufacturer Part Number N063-001-ENC-K1
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description DIN Rail Mounting Keystone Enclosure Module w left cover, for Keystone Jack Tripp Lite distributed IT and connectivity products
Accessory Type Mounting Kit
Material Plastic
Enclosure DIN Rail Mount
Nominal Height 2 "
Nominal Width 2 "
Nominal Depth 1 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs