Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N080-101 Eaton's Tripp Lite series Panel & Computer Interface Cables, Single-Gang 1-Port Wall Plate
N080-101 Eaton's Tripp Lite series Panel & Computer Interface Cables, Single-Gang 1-Port Wall Plate
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Single-Gang 1-Port Wall Plate
Specifications
Specifications
| Manufacturer Part Number |
N080-101 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Single-Gang 1-Port Wall Plate Keystone Cat5/6 USB HDMI Dport RCA |
| Cable Type |
Cat 5, Cat 5e, Cat 6 |
| Color |
White |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.2 lbs |
N080-101
Eaton's Tripp Lite series Panel & Computer Interface Cables